Motion
3NR4000L
Class E Insulated Hi Vis Waterproof Pant
MI ITEM #10875728
MFR #3NR4000L
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class E Insulated Hi Vis Waterproof Pant
MI ITEM #10875728
MFR #3NR4000L

Mfr description
3NR4000L CLASS E INSULATED HI VIS
  • 100% Polyester 300D Oxford PU Coated
  • Waterproof High Visibility Yellow With Reflective Striping
  • Lined & Insulated To Keep You Warm In Cold Environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Details

  • ANSI Class
    E
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, cold environments and anywhere hi-visibility apparel is necessary.
  • High Visibility
    Yes
  • Manufacturer Upc Number
    072874079079
  • Number Of Pockets
    2
  • UPC_NO
    072874079079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)