Specifications
Details
- ANSI ClassE
- ColorHi-Vis Yellow
- DescriptionIdeal for construction, municipalities, shipyards, cold environments and anywhere hi-visibility apparel is necessary.
- High VisibilityYes
- Manufacturer Upc Number072874079093
- Number Of Pockets2
- UPC_NO072874079093
Overview
Mfr description
3NR40002X CLASS E INSULATED HI VIS
- 100% Polyester 300D Oxford PU Coated
- Waterproof High Visibility Yellow With Reflective Striping
- Lined & Insulated To Keep You Warm In Cold Environments
- Elastic Waist With Drawstring
- Take-Up Snaps
- Waterproof Taped Seams
- Front Pocket Access