Motion
3NR6000L
ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875745
MFR #3NR6000L
Your Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875745
MFR #3NR6000L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$62.72/each(List $78.40)

Overview

Mfr description
3NR6000L ANSI TYPE R CLASS 3 HEAVY DUTY
  • 100% Polyester 300D Oxford PU Coated
  • Waterproof High Visibility Yellow With Reflective Striping
  • 100% Polyester Mesh Lining
  • Removable Hood
  • Front Zipper & Snap Closure
  • Two Lower Pockets With Snaps
  • Cell Phone/Radio Pocket

Specifications

  • Garment Type
    L
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Size
    L
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    072874078973
  • UPC_NO
    072874078973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought