Motion
3PR0300GM
Rain Coat & Jacket - Dark Green, PVC/Polyester, Snap Closure
Mi Item #10875786
MFR #3PR0300GM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat & Jacket - Dark Green, PVC/Polyester, Snap Closure
Mi Item #10875786
MFR #3PR0300GM

Mfr description
3PR0300GM PREMIUM THREE-PIECE RAINSUIT
  • Adjustable Elastic Suspenders
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Dark Green
  • Description
    Premium Three-Piece Rainsuit - 0.35mm
  • Front Closure
    Snap
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Construction, Municipal, Plant Maintenance, Railyard, Shipyards
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    72874300234
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Boss
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Premium
  • UPC_NO
    72874300234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)