Overview
Mfr description
3PR0300GL
- Adjustable Elastic Suspenders
- Detachable Hood
- Non-Corrosive, Non-Conductive Plastic Snaps
- Polyester Lined, 3 Piece .35MM PVC Green Rain Suit
- Storm-Fly Front On Bibs & Jacket
- Take-Up Snaps On Ankles & Cuffs
- Two Pockets On Jacket
Specifications
- ColorDark Green
- SizeL
- DescriptionPremium quality rain suit featuring polyester lined inner providing durability and comfort with a functional storm-fly closure to keep the water out. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.
- Manufacturer Upc Number072874300241
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data