Specifications
Dimensions
- Size3XL
Details
- ColorDark Green
- DescriptionPremium quality rain suit featuring polyester lined inner providing durability and comfort with a functional storm-fly closure to keep the water out. Special PVC outer layered material provides protection against various liquid splashes and incidental contact.
- Manufacturer Upc Number072874300289
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)