Motion
3PR0300YG
Pvc Rainwear - 3XL Size, Yellow Color, Detachable, Storm Flap, PVC Polyester Material
MI ITEM #10875791
MFR #3PR0300YG
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - 3XL Size, Yellow Color, Detachable, Storm Flap, PVC Polyester Material
MI ITEM #10875791
MFR #3PR0300YG

Mfr description
3PR0300Y-G
  • Adjustable Elastic Suspenders
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.04/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    3XL

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    No
  • Closure Type
    Snap
  • Color
    Yellow
  • Country of Origin
    China
  • Fly Type
    Storm Flap
  • Garment Style
    3 Piece
  • Garment Type
    Jacket, Pants Set
  • Hood Type
    Detachable
  • Includes
    Bib Pants, Hood, Jacket
  • Material
    PVC Polyester
  • Pant Type
    Bib
  • Wrist Ankle Closure
    Snap
  • Wrist Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)