Motion
3PR8000YS
Pvc Rainwear - S, Yellow, PVC/Polyester, Snap Closure
Mi Item #10875809
MFR #3PR8000YS
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Rainwear - S, Yellow, PVC/Polyester, Snap Closure
Mi Item #10875809
MFR #3PR8000YS

Mfr description
3PR8000YS
  • Cape Style Back
  • Detachable Hood
  • Non-Corrosive, Non-Conductive Plastic Snaps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Height
    48.0000 in, 1219.20 mm
  • Length
    121.92 cm, 48.0000 in
  • Size
    S

Details

  • Color
    Yellow
  • Description
    Polyester provides durability and comfort with a functional storm-fly closure to keep the water out. Special PVC layered material provides protection against various liquid splashes and incidental contact.
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    072874080327
  • Material
    PVC/Polyester
  • Pattern
    Solid
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Premium
  • UPC_NO
    072874080327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)