Motion
3SS7000L
ANSI Type P Class 2 Waterproof Softshell Jacket
MI ITEM #10875831
MFR #3SS7000L
List Price$107.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type P Class 2 Waterproof Softshell Jacket
MI ITEM #10875831
MFR #3SS7000L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.82/each for your price

Overview

Mfr description
3SS7000L ANSI TYPE P CLASS 2 WATERPROOF
  • 100% Polyester 3 Layer Laminated Softshell Jacket
  • Waterproof High Visibility Yellow With Reflective Striping
  • 2 Lower Pockets With Zippers
  • 1 Chest Pocket With Zipper
  • Adjustable Cuffs
  • Zipper Closure
  • ANSI/ISEA 107-2015 Type P Class 2
  • If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, The Ensemble Becomes Performance Class 3

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Material
    72874078928
  • Number Of Pockets
    3
  • ANSI Class
    P2
  • Length
    59.4 cm
  • Manufacturer Upc Number
    072874078928
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Closure Type
    Zipper
  • UPC_NO
    072874078928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text