Motion
3SS70003X
ANSI Type P Class 2 Waterproof Softshell Jacket
Mi Item #10875834
MFR #3SS70003X
Price$107.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type P Class 2 Waterproof Softshell Jacket
Mi Item #10875834
MFR #3SS70003X

Mfr description
3SS70003X ANSI TYPE P CLASS 2
  • 100% Polyester 3 Layer Laminated Softshell Jacket
  • Waterproof High Visibility Yellow With Reflective Striping
  • 2 Lower Pockets With Zippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.82/each

Specifications

Dimensions

  • Length
    59.4 cm

Details

  • ANSI Class
    P2
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    072874078959
  • Material
    72874078959
  • Number Of Pockets
    3
  • UPC_NO
    072874078959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)