Motion
40-230S
Light Weight Seamless Knit Stretch Polyester Clean Environment Glove - Silicone-Free
Mi Item #10875838
MFR #40-230S
Price$3.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Weight Seamless Knit Stretch Polyester Clean Environment Glove - Silicone-Free
Mi Item #10875838
MFR #40-230S

Mfr description
40-230S LIGHT WEIGHT SEAMLESS KNIT
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    50.8 cm

Details

  • Application
    Excellent for paint rooms and pharmaceutical production.
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Excellent for paint rooms and pharmaceutical production.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Manufacturer Upc Number
    616314056260
  • UPC_NO
    616314056260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)