Motion
40-235BK/S
Glove with Polykor Fiber - S Size, Pritex, Smooth Surface, Powder-Free, Black Color
MI ITEM #10875840
MFR #40-235BK/S
Price$4.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - S Size, Pritex, Smooth Surface, Powder-Free, Black Color
MI ITEM #10875840
MFR #40-235BK/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.57/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    50.8 cm

Details

  • Application
    Offers cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.
  • Branding
    Kut Gard
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    Offers cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.
  • Description Keyword
    CE Gloves
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    13
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    40-235BK/S
  • Manufacturer Upc Number
    616314228827
  • Material
    Pritex
  • Powder Style
    Powder-Free
  • Product Line
    Kut Gard
  • Product Types
    Glove
  • Standards Met
    21 CFR, ANSI A2, TAA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314228827

Overview

Mfr description
40-235BK/S SEAMLESS KNIT PRITEX BLENDED
  • Seamless knit construction provides comfort, fit, and dexterity
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Excellent abrasion and fatigue resistance
  • Can be worn on its own or as a glove liner
  • Silicone and latex free
  • Superior washabilityâ€"can be washed repeatedly in chlorine bleach and caustic detergents
  • Meets FDA & USDA food handling requirements
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought