Motion
4033/S
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #10875845
MFR #4033/S
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #10875845
MFR #4033/S

Mfr description
4033/S ANSI TYPE R CLASS 3 THREE-PIECE
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • 5 snap front closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Height
    27.94 cm
  • Length
    31.75 cm
  • Size
    S
  • Weight
    15 kg
  • Width
    28.58 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant Corduroy Collar
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight waterproof design helps workers be seen and stay dry in inclement conditions.
  • Garment Type
    S
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909403308
  • Number Of Pockets
    2
  • UPC_NO
    662909403308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)