Motion
4035/8XL
Three-Piece Rainsuit - 0.35mm
MI ITEM #10875846
MFR #4035/8XL
List Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Piece Rainsuit - 0.35mm
MI ITEM #10875846
MFR #4035/8XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.20/each for your price

Overview

Mfr description
4035/8XL THREE-PIECE RAINSUIT 0.35MM
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort
  • Adjustable suspenders for with triangular buckles for a perfect fit
  • Front fly opening with snap

Specifications

  • Hood Type
    Detachable
  • Size
    8
  • Color
    Yellow
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text