Motion
4036/S
Rain Jacket - 0.35 mm
MI ITEM #10875847
MFR #4036/S
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Jacket - 0.35 mm
MI ITEM #10875847
MFR #4036/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.48/each

Specifications

Dimensions

  • Height
    27.31 cm
  • Length
    36.2 cm
  • Size
    S
  • Weight
    12 kg
  • Width
    25.4 cm

Details

  • Color
    Yellow
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
  • Garment Type
    S
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909734631
  • Number Of Pockets
    2
  • UPC_NO
    662909734631

Overview

Mfr description
4036/S RAIN JACKET 0.35 MM
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought