Overview
Mfr description
41-130S SEAMLESS KNIT MERINO WOOL GLOVE
- Seamless construction for a comfortable fit
- Merino® Wool provides superior insulating properties even when wet and withstands moderately high temperatures
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- Lining MaterialWool
- Cuff TypeKnit Wrist
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorBlack
- Length
- Liner MaterialMerino Wool
- Knit Gauge13
- Manufacturer Upc Number616314197413
- DescriptionCan be used as a glove or as a glove liner in cold weather applications.
- Spec Sheet
- Additional DetailsCan be used as a glove or as a glove liner in cold weather applications.
- Description KeywordProtection From Cold
- UPC_NO616314197413
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data