Overview
Mfr description
41-1405/M HI-VIS SEAMLESS KNIT ACRYLIC
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
- Complies with FDA food handling requirements, 21 CFR 177.2600
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialAcrylic
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials • Demolition • Masonry and Tile • Steel Rod and Metal Fastening and Assembly
- ColorHi-Vis Yellow
- Grip PatternMicroFinish
- Coating MaterialLatex
- Length
- Liner MaterialAcrylic
- Knit Gauge10
- Manufacturer Upc Number616314179495
- DescriptionUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- EN3881231
- Spec Sheet
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- UPC_NO616314179495
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data