Overview
Mfr description
41-1415/S SEAMLESS KNIT POLYKOR BLEND
- Seamless construction for a comfortable fit
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Acrylic lined gloves provide economical cold weather protection
- Nitrile foam coating provides superior grip in dry, wet and oily applications
- Fully coated flat nitrile helps keep hands dry in wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoverageFull Hand
- Lining MaterialPolyKor
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Secure Dry Grip and Oil Resistant • Handling and Assembly of Medium to Large Parts and Materials • Metal Fabrication • Mechanical Equipment Maintenance and Repair • Heavy to Medium Fastening and Anchoring
- ColorHi-Vis Yellow
- Grip PatternFoam
- Coating MaterialFoam Nitrile
- Length
- Liner MaterialPolyKor
- Knit Gauge15
- Manufacturer Upc Number616314206979
- DescriptionUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Spec Sheet
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- UPC_NO616314206979
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data