Motion
41-1425/XXL
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
Mi Item #10875862
MFR #41-1425/XXL
Price$5.66/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - XXL or Size 11 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic Material
Mi Item #10875862
MFR #41-1425/XXL

Mfr description
41-1425/XXL ECONOMY HI-VIS SEAMLESS
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex "Crinkle" coating provides superior grip in wet and dry conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.66/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    26 cm
  • Men'S Size
    2 XL
  • Size
    2XL
  • Women's Size
    2 XL

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Construction, Mining
  • Back Material
    Acrylic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Economy
  • EN388
    3132
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Industry Use
    Utilities, Food processing, Construction, Mining
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    Acrylic
  • Lining Material
    Acrylic
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-1425/2XL
  • Manufacturer Upc Number
    616314207044
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Crinkle Finish
  • Product Line
    PIP
  • Protection Type
    Cold
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    41-1425
  • Spec Sheet
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314207044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)