Overview
Mfr description
41-7322/M
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Acrylic lining provides economical cold weather protection
- PVC Foam coating is breathable and provides excellent grip and flexibility, even in cold weather conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm, Fingers & Knuckles
- Lining MaterialAcrylic
- Cuff TypeKnit Wrist
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorBlack
- Grip PatternFoam
- Coating MaterialPVC
- Length
- Manufacturer Upc Number616314269332
- DescriptionSeamless Knit PolyKor® Blend Glove with Acrylic Lining and PVC Foam Grip on Palm, Fingers & Knuckles
- Additional DetailsUsed in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
- Description KeywordProtection From Cold
- UPC_NO616314269332
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data