Motion
41-8014/M
Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic, PolyKor Material
MI ITEM #10875869
MFR #41-8014/M
Price$14.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Coated Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Acrylic, PolyKor Material
MI ITEM #10875869
MFR #41-8014/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    80 cm
  • Men'S Size
    M
  • Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Anti Slip Grip
    Yes
  • Application
    Utilities, Food processing, Construction
  • Back Material
    PolyKor, Acrylic Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A4
  • Description
    Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
  • Description Keyword
    Protection From Cold
  • Duty Type
    Standard Duty
  • EN388
    3 X42DX
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Utilities, Food processing, Construction
  • Insulated
    Yes
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    Blue
  • Liner Material
    Acrylic PolyKor
  • Lining Material
    HPPE - Polyurethane
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    41-8014/M
  • Manufacturer Upc Number
    616314269240
  • Material
    Acrylic, PolyKor
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    G Tek
  • Protection Type
    Cut, Cold, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314269240

Overview

Mfr description
41-8014/M SEAMLESS KNIT SINGLE-LAYER
  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
  • Single-layer construction provides excellent thermal insulation and improved dexterity
  • Quickly evaporates moisture from the skin
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought