Motion
43
Waterproof Poncho - 4 MIL (0.10 mm) -Yellow
MI ITEM #10875879
MFR #43
Your Price$3.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Poncho - 4 MIL (0.10 mm) -Yellow
MI ITEM #10875879
MFR #43

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$3.29/each(List $3.76)

Overview

Mfr description
00043
  • Attached Hood
  • Measures 52" X 80"
  • Sealed Side Seams
  • Water Repellent
  • Yellow 4 MIL (0.10 mm) Polyethylene Poncho

Specifications

  • Garment Type
    OS
  • Hood Type
    Attached
  • Color
    Yellow
  • Size
    OS
  • Description
    Ideal for light duty applications or to keep packed away for emergency use.
  • Manufacturer Upc Number
    072874004309
  • UPC_NO
    072874004309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought