Motion
43-562L
Protection From Heat Yellow L
Mi Item #10875884
MFR #43-562L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protection From Heat Yellow L
Mi Item #10875884
MFR #43-562L

Mfr description
43-562L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    50.8 cm
  • Size
    L
  • Weight
    13.52 kg

Details

  • Color
    Yellow
  • Description Keyword
    Protection From Heat
  • Manufacturer Upc Number
    616314019210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)