Motion
43-858S
Kevlar® / Preox Seamless Knit Hot Mill Glove with Cotton Liner - Extended Cuff
Mi Item #10875890
MFR #43-858S
Price$17.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kevlar® / Preox Seamless Knit Hot Mill Glove with Cotton Liner - Extended Cuff
Mi Item #10875890
MFR #43-858S

Mfr description
43-858S KEVLAR/PREOX SEAMLESS KNIT HOT
  • Seamless construction offers increased comfort and breathability
  • Kevlar®/Preox blend shell provides excellent cut, abrasion and thermal protection as well as flame resistance
  • 100% terry cotton lined for extra comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.74/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    30.5 cm
  • Size
    S
  • Weight
    3.63 kg

Details

  • Additional Details
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Lined
    Cotton Terry
  • Manufacturer Upc Number
    616314085819
  • Material
    Cotton
  • UPC_NO
    616314085819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)