Motion
44055L
Polyurethane Solvent Glove with Cotton Lining - 21"
MI ITEM #10875900
MFR #44055L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Solvent Glove with Cotton Lining - 21"
MI ITEM #10875900
MFR #44055L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44055L POLYURETHANE SOLVENT GLOVE
  • Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
  • Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
  • Ergonomic Comfort Curve hand specific design
  • Cotton lining for extra comfort and protection
  • Smooth surface

Specifications

  • Glove Size
    L
  • Color
    Green
  • Application
    Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
  • Cuff Type
    Pinked
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314278457
  • UPC_NO
    616314278457
  • Description
    Polyurethane Solvent Glove with Cotton Lining - 21"
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text