Motion
4530/3XL
ANSI Type R Class 3 Two-Piece Rain Suit with Black Bottom
Mi Item #10875925
MFR #4530/3XL
Price$90.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Piece Rain Suit with Black Bottom
Mi Item #10875925
MFR #4530/3XL

Mfr description
4530/3XL ANSI TYPE R CLASS 3 TWO-PIECE
  • Lightweight polyester with waterproof PU coating and taped seams
  • Hidden phone pocket on chest under storm flap
  • Black bottom and cuffs on both the jacket and bibs to help hide dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.75/each

Specifications

Dimensions

  • Height
    30.48 cm
  • Length
    48.26 cm
  • Size
    3XL
  • Weight
    14 kg
  • Width
    27.94 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Construction Description
    Black Bottom Water Resistant
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight, waterproof design helps workers be seen and stay dry in inclement conditions.
  • Garment Type
    3XL
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909404398
  • Number Of Pockets
    1
  • UPC_NO
    662909404398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)