Motion
4530SE/2XL
ANSI Type R Class 3 FR Treated Two-Piece Rain Suit with Black Bottom
MI ITEM #10875930
MFR #4530SE/2XL
Your Price$79.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 FR Treated Two-Piece Rain Suit with Black Bottom
MI ITEM #10875930
MFR #4530SE/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.88/each(List $119.81)

Overview

Mfr description
4530SE/2XL ANSI TYPE R CLASS 3 FR
  • Lightweight treated polyester with waterproof PU coating and taped seams
  • Hidden phone pocket on chest under storm flap
  • Black bottom and cuffs on both the jacket and bibs to help hide dirt
  • Storm flap front with hook and loop closure
  • 2" silver reflective tape
  • Elastic cuffs on jacket
  • Adjustable hood

Specifications

  • Garment Type
    2XL
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Yellow
  • Size
    2XL
  • Number Of Pockets
    1
  • Length
    38.1 cm
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight, waterproof design helps workers be seen and stay dry in inclement conditions. ** Not for use in Arc Flash or Flash Fire situations.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    662909080110
  • UPC_NO
    662909080110
  • Weight
    14 kg
  • Width
    27.94 cm
  • Height
    30.48 cm
  • Construction Description
    Black Bottom Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text