Motion
47200/O
ANSI Type R Class 2 Three Pocket Expandable Mesh Breakaway Vest
MI ITEM #10875964
MFR #47200/O
List Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Three Pocket Expandable Mesh Breakaway Vest
MI ITEM #10875964
MFR #47200/O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.24/each for your price

Overview

Mfr description
47200/O
  • Breathable polyester mesh
  • Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Hook and loop closure
  • Adjustable hook & loop sides for universal fit
  • 2" silver reflective tape
  • 2 interior pockets
  • 1 interior chest pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    3
  • Size
    OS
  • Length
    48.01 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    662909504883
  • Color
    Hi-Vis Yellow
  • UPC_NO
    662909504883
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text