Motion
47203/3XL
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10875970
MFR #47203/3XL
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10875970
MFR #47203/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.70/each

Specifications

Dimensions

  • Length
    48.01 cm
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    3 Internal Pockets | 2 External Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • Garment Use
    Construction, Emergency Response, Road Work, Surveying, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909504944
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Number Of Pockets
    4
  • Pattern
    Solid
  • Product Line
    Viz-Up
  • Product Type
    High-Visibility Vests
  • Series
    Viz-Up
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • UPC_NO
    662909504944
  • Vest Color
    Hi-Vis Yellow

Overview

Mfr description
47203/3XL
  • Durable solid polyester vest
  • 2" silver reflective tape
  • 3 internal pockets
  • 2 external pockets
  • M-4X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought