Motion
47203/4XL
ANSI Type R Class 2 Value Four Pocket Solid Vest
MI ITEM #10875971
MFR #47203/4XL
List Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Value Four Pocket Solid Vest
MI ITEM #10875971
MFR #47203/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.70/each for your price

Overview

Mfr description
47203/4XL
  • Durable solid polyester vest
  • 2" silver reflective tape
  • 3 internal pockets
  • 2 external pockets
  • M-4X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    4
  • Size
    4XL
  • Length
    48.01 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    662909504951
  • Color
    Hi-Vis Yellow
  • UPC_NO
    662909504951
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text