Motion
47207/SM
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10876027
MFR #47207/SM
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10876027
MFR #47207/SM

Mfr description
47207/SM
  • Designed and sized specifically for women
  • 2" silver reflective tape
  • Silver reflective piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Length
    48.01 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Drawstring Adjustable Waist | 2 External Lower Pockets | 2.0000 In Retroreflective Silver Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Drawstring
  • Garment Type
    Vests
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909505149
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Class 2
  • UPC_NO
    662909505149
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)