Motion
47208/SM
ANSI Type R Class 2 Woman's Contoured Mesh Vest with Adjustable Waist
Mi Item #10876029
MFR #47208/SM
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Woman's Contoured Mesh Vest with Adjustable Waist
Mi Item #10876029
MFR #47208/SM

Mfr description
47208/SM
  • Designed and sized specifically for women
  • 2" silver reflective tape
  • Silver reflective piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Length
    48.01 cm
  • Size
    S/M

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    662909505163
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • UPC_NO
    662909505163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)