Motion
47209/XL
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10876032
MFR #47209/XL
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Yellow
MI ITEM #10876032
MFR #47209/XL

Mfr description
47209/XL
  • Breathable polyester mesh
  • 2" silver reflective tape
  • 2 mic tabs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Length
    48.01 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    1 External Radio | Cell Pocket | 2 Interior Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Emergency Services, Railway And Metro Workers, Road Work, Survey Crews, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 External Radio, 2 Mic Tabs, 2 interior Pockets, Cell Pocket
  • Manufacturer Upc Number
    662909505200
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Product Line
    Viz-Up
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R Class 2
  • UPC_NO
    662909505200
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)