Motion
47209/4XL
ANSI 107 Type R Class 2 Three Pocket Mesh Vest
MI ITEM #10876035
MFR #47209/4XL
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI 107 Type R Class 2 Three Pocket Mesh Vest
MI ITEM #10876035
MFR #47209/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
47209/4XL
  • Breathable polyester mesh
  • 2" silver reflective tape
  • 2 mic tabs
  • Zipper closure
  • 1 external radio/cell pocket
  • 2 interior pockets

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Number Of Pockets
    3
  • Size
    4XL
  • Length
    48.01 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    662909505231
  • Color
    Hi-Vis Yellow
  • UPC_NO
    662909505231
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text