Motion
47217/3XL
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10876085
MFR #47217/3XL
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #10876085
MFR #47217/3XL

Mfr description
47217/3XL
  • Mesh polyester treated material to prevent after-flame
  • Self Extinguishing treatment good for up to 25 washes
  • FR 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Length
    48.01 cm
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Internal Lower Pockets | 1 External Chest Pocket | Not Designed For Use In An Arc Flash Or Flash Fire Application
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Railyard, Road Work, Shipyards, Survey Crews
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment
  • Manufacturer Upc Number
    662909505705
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Viz-Up
  • Product Type
    High-Visibility Vests
  • Series
    47217
  • Stripe Color
    Silver
  • Type
    Safety
  • UPC_NO
    662909505705
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)