Motion
47302/5XL
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10876111
MFR #47302/5XL
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 3, Hi-Vis Yellow
MI ITEM #10876111
MFR #47302/5XL

Mfr description
47302/5XL
  • Breathable polyester mesh
  • 2" silver reflective tape
  • 2 mic tabs with reinforced stitching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Length
    53.4 cm
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Closure | 2 Lower Internal Pockets | 1 External Chest Pocket
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Emergency Services, High Visibility, Railway And Metro Workers, Road Work, Survey Crews, Utility Work
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    1 External Chest Pocket, 2 Lower internal Pockets, 2 Mic Tabs
  • Manufacturer Upc Number
    662909876027
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Viz-Up
  • Product Type
    High-Visibility Vests
  • Series
    Viz-Up
  • Stripe Color
    Silver
  • Type
    ANSI Type R Class 3
  • UPC_NO
    662909876027
  • Vest Color
    Hi-Vis Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)