Motion
47308/4XL
ANSI Type R Class 3 Three Pocket FR Treated Mesh Vest
MI ITEM #10876147
MFR #47308/4XL
List Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Three Pocket FR Treated Mesh Vest
MI ITEM #10876147
MFR #47308/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.18/each for your price

Overview

Mfr description
47308/4XL
  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" silver reflective tape
  • Hook and loop closure
  • Not designed for use in an ARC flash or flash fire application
  • Tested to ASTM D6413
  • 2 inner lower pockets
  • 1 external chest pocket

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R3
  • Number Of Pockets
    3
  • Size
    4XL
  • Length
    48.01 cm
  • High Visibility
    Yes
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Manufacturer Upc Number
    662909506313
  • Color
    Hi-Vis Yellow
  • UPC_NO
    662909506313
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text