Motion
47-L171N/XL
Unsupported Latex Glove - Size XL or Size 10, Straight Cuff, 36 cm Length, Natural
Mi Item #10876269
MFR #47-L171N/XL
Price$1.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size XL or Size 10, Straight Cuff, 36 cm Length, Natural
Mi Item #10876269
MFR #47-L171N/XL

Mfr description
47-L171N/XL UNSUPPORTED LATEX CANNER
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.97/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    36 cm
  • Size
    XL
  • Thickness
    18 mil, 0.46 mm
  • Weight
    10.3 kg

Details

  • Additional Details
    Ideal for food processing and applications where shedding of flock lining is to be avoided.
  • Application
    Food Processing
  • Coating Material
    Latex
  • Coating Outer Shell Material
    Latex
  • Color
    Natural
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • Unlined to reduce potential of product contamination • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177 • ISO 9001: 2008/SLS ISO 9001:2008 • Silicone Free
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Latex Free
    No
  • Lined
    Unlined
  • Liner Color
    Natural
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314064210
  • Material Type
    Latex
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314064210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)