Motion
49102/O
Waterproof Poncho - 0.10 mm
MI ITEM #10876275
MFR #49102/O
Your Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof Poncho - 0.10 mm
MI ITEM #10876275
MFR #49102/O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.07/each(List $6.97)

Overview

Mfr description
49102/O WATERPROOF PONCHO 0.10 MM
  • 100% Waterproof
  • Can accommodate most body types
  • Attached hood

Specifications

  • Garment Type
    OS
  • Hood Type
    Attached Hood
  • Color
    Orange
  • Size
    OS
  • Length
    45.72 cm
  • Description
    Ideal for light duty applications or to keep packed away for emergency use.
  • Manufacturer Upc Number
    662909490995
  • UPC_NO
    662909490995
  • Weight
    26.88 kg
  • Width
    30.48 cm
  • Height
    20.32 cm
  • Construction Description
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought