Motion
4BQF09S
Disposable Glove - S Size, Nitrile, Fully Textured Surface, Powder Free, 0.08 mm, 3.2 mil Thick, Blue Color
Mi Item #10876283
MFR #4BQF09S
Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - S Size, Nitrile, Fully Textured Surface, Powder Free, 0.08 mm, 3.2 mil Thick, Blue Color
Mi Item #10876283
MFR #4BQF09S

Mfr description
4BQF09S DISPOSABLE NITRILE GLOVE POWDER
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Anti-static surface resistance 10^9 ohms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.38/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    38.1 cm
  • Palm Thickness - Imperial
    3.5 mil
  • Thickness
    3.2 mil, 0.08 mm

Details

  • Application
    Ideal for use in a variety of industries including automotive, pharmaceuticals, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
  • Branding
    QRP
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 3.5 mil
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    4BQF09S
  • Manufacturer Upc Number
    616314278587
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Qualatrile
  • Product Types
    Glove
  • Standards Met
    ASTM 3578-95, ASTM 573, ASTM ANSI ESD S11.11-1993, ASTM D319-10 (2015), ASTM D3577-09 (2015), ASTM D3767, ASTM D412, ASTM D5151, ASTM D6124, EN 455 (1 & 2), ESD STN 11.12-2000, RoHS compliant, U.S. PHARMACOPEIA-NATIONAL-FORMULARY (USP-NF)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
  • UPC_NO
    616314278587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)