Overview
Mfr description
4BQF09XL DISPOSABLE NITRILE GLOVE
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Anti-static surface resistance 10^9 ohms
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Powder-Free for clean comfort and superior tactile sensitivity
- RoHS compliant
- Meets ASTM D6319
Specifications
- Glove SizeXL
- Powder StylePowder Free
- ColorBlue
- Length
- ApplicationIdeal for use in a variety of industries including automotive, pharmaceuticals, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314278594
- UPC_NO616314278594
- DescriptionDisposable Nitrile Glove, Powder Free with Textured Grip - 3.5 mil
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data