Motion
50GL
Ce Thermal Glove - L Size, PBI, Brown Color
Mi Item #10876291
MFR #50GL
Price$291.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Thermal Glove - L Size, PBI, Brown Color
Mi Item #10876291
MFR #50GL

Mfr description
50GL HEAT COLD RESISTANT ELECTROSTATIC
  • Packaged for ISO 5 (Class 100) applications
  • Dry contact temperatures for 210F to 1400F (-134C to 760C) with no charring, ash or residue
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.54/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    40.64 cm

Details

  • Application
    Ideal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
  • Branding
    QRP
  • Color
    Brown
  • Cuff Type
    Straight
  • Description
    Ideal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    50GL
  • Manufacturer Upc Number
    616314278617
  • Material
    PBI
  • Product Types
    Glove
  • Standards Met
    ANSI/ESD S20.20-2014, RoHS compliant, TAA Compliant
  • UPC_NO
    616314278617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)