Overview
Mfr description
50GXL HEAT COLD RESISTANT
- Packaged for ISO 5 (Class 100) applications
- Dry contact temperatures for 210F to 1400F (-134C to 760C) with no charring, ash or residue
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- No PCB, asbestos or fiberglass
- ESD protection Static Dissipative 10(9)
- ESD safe compliance to ANSI/ESD S20.20-2014
- RoHS compliant
Specifications
- Glove SizeXL
- MaterialNylon
- ColorBrown
- Length
- ApplicationIdeal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
- Latex FreeYes
- Cuff TypeStraight
- Food GradeNo
- Manufacturer Upc Number616314278631
- UPC_NO616314278631
- DescriptionIdeal for use in a variety of applications including diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data