Motion
50-N150G/XL
Unsupported Nitrile Glove - Size XL or Size 10, 37 cm Length, Green
Mi Item #10876296
MFR #50-N150G/XL
Price$2.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Nitrile Glove - Size XL or Size 10, 37 cm Length, Green
Mi Item #10876296
MFR #50-N150G/XL

Mfr description
50-N150G/XL
  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.99/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    37 cm
  • Size
    XL
  • Thickness
    15 mil, 0.38 mm
  • Weight
    6.6 kg

Details

  • Additional Details
    Unsupported, Flock-Lined, Raised Diamond Texture, FDA Compliant, Chlorinated, Hand Specific
  • Application
    Chemical Processing, Oil Refining, Petrochemicals, Food Processing, Aerospace, Automotive Degreasing, Automotive Assembly, Painting, Machining Operations, Metal Fabrication, Graphic Arts, Printing Cleanup, Furniture Manufacturing, Electronics
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Description Keyword
    Chemical Resistant
  • Duty Type
    Medium
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4101XX
  • FDA Approved
    Yes
  • Features & Benefits
    • Medium weight construction and hand specific design provide real comfort with protection • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables • Flock lining provides increased comfort and ease of donning • Straight cuff adds additional length to protect the forearm from liquid run-off • Raised Diamond pattern for an enhanced grip • Chlorinated to harden and cleanse the surface of the glove • Complies with FDA food handling requirements 21 CFR, Part 177
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314206214
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388 2016, EN 374, FDA 21 CFR 177
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314206214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)