Motion
52-3670/XXXL
Unsupported Neoprene Glove - Size XXXL or Size 12, Straight Cuff, 37 cm Length, Blue
Mi Item #10876302
MFR #52-3670/XXXL
Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Neoprene Glove - Size XXXL or Size 12, Straight Cuff, 37 cm Length, Blue
Mi Item #10876302
MFR #52-3670/XXXL

Mfr description
52-3670/XXXL UNSUPPORTED NEOPRENE/LATEX
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
  • Straight cuff adds additional length to protect the forearm from liquid run-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    37 cm
  • Size
    3XL
  • Thickness
    28 mil, 0.71 mm
  • Weight
    20 kg

Details

  • Additional Details
    Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
  • Application
    Petrochemical Industry, Janitorial, General Maintenance, Photo Finishing
  • Coating Material
    Latex/Neoprene
  • Coating Outer Shell Material
    Neoprene Over Latex
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Chemical Resistant
  • EN388
    4121
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Raised Diamond pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Raised Diamond
  • Latex Free
    No
  • Lined
    Flocked
  • Liner Color
    Blue
  • Lining Material
    Flock
  • Manufacturer Upc Number
    616314169151
  • Material Type
    Neoprene, Latex Blend
  • Product Line
    Assurance
  • Protection Type
    Chemical
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Raised Diamond
  • UPC_NO
    616314169151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)