Motion
52-3671/M
Unsupported Neoprene/Latex, Flock Lined with Honeycomb Grip - 28 Mil
MI ITEM #10876304
MFR #52-3671/M
List Price$3.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Neoprene/Latex, Flock Lined with Honeycomb Grip - 28 Mil
MI ITEM #10876304
MFR #52-3671/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.13/pr for your price

Overview

Mfr description
52-3671/M UNSUPPORTED NEOPRENE/LATEX
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Flock lining provides increased comfort and ease of donning
  • Honeycomb pattern for an enhanced grip
  • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199

Specifications

  • Glove Size
    M
  • Cuff Type
    Straight
  • Length
  • Color
    Blue
  • Lined
    Flocked
  • Grip Pattern
    Honeycomb
  • Manufacturer Upc Number
    616314147777
  • UPC_NO
    616314147777
  • EN388
    211
  • Cuff Style
    Straight
  • Application
    • Petrochemical Refining • Cleaning • Laboratory Analysis • Specialty Chemicals
  • Additional Details
    Ideal for use in the petrochemical industry, janitorial, general maintenance and photo finishing.
  • Features & Benefits
    • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex • Straight cuff adds additional length to protect the forearm from liquid run-off • Flock lining provides increased comfort and ease of donning • Honeycomb pattern for an enhanced grip • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
  • Size
    M
  • Weight
    15.7 kg
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text