Motion
533-100012
Double Leg Tool Tethering Lanyard - 10 lbs. maximum load limit - Retail Packaged
Mi Item #10876310
MFR #533-100012
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Leg Tool Tethering Lanyard - 10 lbs. maximum load limit - Retail Packaged
Mi Item #10876310
MFR #533-100012

Mfr description
533-100012
  • Snag-resistant D frame carabiner with angled gate opening includes a lanyard captive pin for extra security
  • Shock cording inside nylon protective webbing
  • Locking Carabiner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.85/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    39.37 cm
  • Weight
    3.18 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Durable and long lasting, designed to prevent dropped objects. Double Leg Tool tethers are suitable for attachment to multiple tools.
  • Color
    Green
  • Description
    Durable and long lasting, designed to prevent dropped objects. Double Leg Tool tethers are suitable for attachment to multiple tools.
  • Features & Benefits
    • Snag-resistant D frame carabiner with angled gate opening includes a lanyard captive pin for extra security • Shock cording inside nylon protective webbing • Locking Carabiner • Draw String Cord • Shock Cording • Max Limit 10 pounds • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273209
  • Spec Sheet
  • UPC_NO
    616314273209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)