Motion
533-100802
Attachment Points - Size: OS
Mi Item #10876311
MFR #533-100802
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Points - Size: OS
Mi Item #10876311
MFR #533-100802

Mfr description
533-100802
  • Screw Gate End to Tether Tools with Small Captive Holes
  • Premium Coated Stainless Steel Cable Wire
  • Max Load Limit 3 lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Height
    16.51 cm
  • Length
    29.21 cm
  • Size
    OS
  • Weight
    2.72 kg
  • Width
    39.37 cm

Details

  • Accessory Type
    Wire Sling With Screw Gate
  • Additional Details
    Premium coated stainless steel cable wire with screw gate end easily fits into existing captive hole to provide a connection point for tool tethering lanyard.
  • Color
    Orange
  • Description
    Premium coated stainless steel cable wire with screw gate end easily fits into existing captive hole to provide a connection point for tool tethering lanyard.
  • Features & Benefits
    • Screw Gate End to Tether Tools with Small Captive Holes • Premium Coated Stainless Steel Cable Wire • Max Load Limit 3 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Manufacturer Upc Number
    616314273339
  • Spec Sheet
  • UPC_NO
    616314273339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)