Motion
533-100151
Elasticated Cord Tool Connector - 15 lbs. maximum load limit - Retail Packaged
MI ITEM #10876312
MFR #533-100151
List Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elasticated Cord Tool Connector - 15 lbs. maximum load limit - Retail Packaged
MI ITEM #10876312
MFR #533-100151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.75/each for your price

Overview

Mfr description
533-100151
  • Provides Retrofit Attachment Point to Tools/Equipment
  • Elastic Shock Cording with Draw String Attach to Tool/Equipment
  • Swivel Head for Ease of Use
  • Max Load Limit 15 lbs.
  • Each item is Retail-Ready, individually packaged in a polybag with a hang tag

Specifications

  • Manufacturer Upc Number
    616314273230
  • Additional Details
    Elasticated cord tool provides a retrofit attachment point to tools and other equipment. Swiveling head for ease of use with small hand tools.
  • Weight
    6.8 kg
  • Color
    Black
  • Description
    Elasticated cord tool provides a retrofit attachment point to tools and other equipment. Swiveling head for ease of use with small hand tools.
  • Features & Benefits
    • Provides Retrofit Attachment Point to Tools/Equipment • Elastic Shock Cording with Draw String Attach to Tool/Equipment • Swivel Head for Ease of Use • Max Load Limit 15 lbs. • Each item is Retail-Ready, individually packaged in a polybag with a hang tag
  • Height
    24.13 cm
  • Length
    39.37 cm
  • Spec Sheet
  • UPC_NO
    616314273230
  • Width
    58.42 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text