Motion
533-100011
Single Leg Tool Tethering Lanyard - 10 lbs. maximum load limit - Retail Packaged
Mi Item #10876313
MFR #533-100011
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Leg Tool Tethering Lanyard - 10 lbs. maximum load limit - Retail Packaged
Mi Item #10876313
MFR #533-100011

Mfr description
533-100011
  • 4.5" Tool Connector
  • Max Load 3 pounds
  • Swivel Head D-Ring Includes 6 Tool Connectors per package
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Height
    24.13 cm
  • Length
    39.37 cm
  • Weight
    3.18 kg
  • Width
    58.42 cm

Details

  • Additional Details
    Durable and long lasting, designed to prevent dropped objects. Tool tethers are suitable for attachment to a variety of tools.
  • Color
    Green
  • Description
    Durable and long lasting, designed to prevent dropped objects. Tool tethers are suitable for attachment to a variety of tools.
  • Features & Benefits
    • 4.5" Tool Connector • Max Load 3 pounds • Swivel Head D-Ring Includes 6 Tool Connectors per package • Each item is Retail-Ready • 6 per pack in a polybag with a hang tag
  • Manufacturer Upc Number
    616314272943
  • Spec Sheet
  • UPC_NO
    616314272943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)